- .040" Flat Blade Tip
- Square Shank
- 8 1/4" Overall Length
| Handle Material | Plastic |
| Overall Length | 8.25 in |
| Tip Size | 0.040 in |
| Shank Material | Chrome Vanadium Steel |
| Shank Type | Square |
| Tip Type | Slotted |
| Shank Length | 4 in |
| Shank Finish | Chrome |
| Shank Diameter | 1/4 in |
| Tip Finish | Hardened |
| Handle Size | 1 1/4 X 4 1/4 |
| Weight | 0.28 LB |
| EAN or UPC | 781412665444 |

