- .055" Flat Blade Tip
- Square Shank
- 12 7/8" Overall Length
| Tip Size | 0.055 in |
| Handle Size | 1 1/4 X 4 7/8 |
| Handle Material | Plastic |
| Shank Type | Square |
| Shank Material | Chrome Vanadium Steel |
| Tip Finish | Hardened |
| Shank Finish | Chrome |
| Shank Diameter | 3/8 in |
| Overall Length | 12.875 in |
| Tip Type | Slotted |
| Shank Length | 8 in |
| Weight | 0.66 LB |
| EAN or UPC | 781412665505 |

