- 3/16" x .035" Standard Tip
- Round Shank
- 7 3/4" Long
- Screwdriver
| Shank Type | Round |
| Point Size | 3/16 in x .035 in |
| Tip Size | 0.035 in |
| Length | 7 3/4 in |
| Handle Length | 3 5/8 in |
| Shank Width | 3/16 in |
| Tip Type | Slotted |
| Shank Length | 4 in |
| Handle Size | 1 1/8 in |
| Weight | 0.18 LB |
| EAN or UPC | 781412665635 |

