- .035" Flat Blade Tip
- Round Shank
- 13 5/8" Overall Length
| Handle Size | 1 1/8 X 3 5/8 |
| Tip Size | 0.035 in |
| Shank Type | Round |
| Shank Length | 10 in |
| Length | 13 5/8 in |
| Tip Type | Slotted |
| Weight | 0.24 LB |
| EAN or UPC | 781412665703 |
| Handle Size | 1 1/8 X 3 5/8 |
| Tip Size | 0.035 in |
| Shank Type | Round |
| Shank Length | 10 in |
| Length | 13 5/8 in |
| Tip Type | Slotted |
| Weight | 0.24 LB |
| EAN or UPC | 781412665703 |