- 1/4in Flat Blade,Offset Tip
- Square Shank
- 4" Overall Length
| Shank Length | 4 in |
| Handle Material | Steel |
| Tip Finish | Hardened |
| Tip Type | Slotted |
| Overall Length | 4 in |
| Tip Size | 1/4 in |
| Shank Material | Chrome Vanadium Steel |
| Shank Type | Offset |
| Shank Finish | Chrome |
| Weight | 0.08 LB |
| EAN or UPC | 781412666038 |
| NSN Number | 5120-00-287-2130, 5120-01-367-3763 |

