- Torx® Screwdriver Set
- 7 Piece
- Tips Range From T-10 to T-40
| Set Includes | Vinyl Roll |
| Inch/Metric | Torx® |
| Tip Type | Torx® |
| Type | Screwdriver |
| Handle Material | Plastic |
| No. of Pieces | 8 |
| Tip Size Symbol | T-10, T-15, T-20, T-25, T-27, T-30, T-40 |
| Handle Color | Blue |
| Weight | 2.6 LB |
| EAN or UPC | 781412666045 |

