- Standard Screwdriver Sets
- 6 Pieces
- Tip Size Range from 0.30" to 0.050"
| Tip Size | 0.037 in, 0.030 in, 0.042 in, 0.050 in |
| Tip Type | Standard (Square Shank) |
| Inch/Metric | Inch |
| Set Includes | Vinyl Roll |
| Shank Finish | Chrome Plated |
| No. of Pieces | 6 |
| Shank Type | Square |
| Handle Color | Blue/Black |
| Weight | 2.31 LB |
| EAN or UPC | 781412666069 |

