- #1 Phillips Tip
- Round Shank
- 4 1/2" Length
| Tip Size | #1, #2 |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 4 1/2 in |
| Shank Type | Offset |
| Overall Length | 4.5 in |
| Tip Type | Phillips® |
| Tip Finish | Hardened |
| Shank Finish | Chrome |
| Handle Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 781412666090 |
| NSN Number | 5120-00-256-9014, 5120-01-367-3766 |

