- Standard
- Phillips
- Cabinet Screwdriver Sets
- 19 Pieces
| Set Includes | Vinyl Roll |
| Shank Material | Chrome Vanadium Steel |
| Shank Type | Round & Square |
| Shank Finish | Chrome |
| Handle Material | Plastic |
| No. of Pieces | 19 |
| Tip Type | Phillips, Standard, Cabinet |
| Handle Color | Blue/Black |
| Weight | 1.0 LB |
| EAN or UPC | 781412666113 |

