- Standard and Phillips Screwdriver Set
- 8 pieces
| Shank Type | Round |
| Set Includes | Vinyl Roll |
| Shank Finish | Chrome |
| No. of Pieces | 8 |
| Handle Color | Black/Yellow |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Phillips, Standard |
| Weight | 3.295 LB |
| EAN or UPC | 781412666120 |

