- #3 Phillips Tip
- Round Shank
- 6 1/2" Length
| Tip Type | Phillips® |
| Shank Type | Offset |
| Length | 6 1/2 in |
| Tip Size | #3 |
| Shank Length | N/A |
| Weight | 0.16 LB |
| EAN or UPC | 781412666137 |
| NSN Number | 5120-00-242-3268, 5120-01-367-3767 |
| Tip Type | Phillips® |
| Shank Type | Offset |
| Length | 6 1/2 in |
| Tip Size | #3 |
| Shank Length | N/A |
| Weight | 0.16 LB |
| EAN or UPC | 781412666137 |
| NSN Number | 5120-00-242-3268, 5120-01-367-3767 |