- Cabinet Screwdriver Set
- 4 Pieces
| No. of Pieces | 4 |
| Inch/Metric | Inch |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | 0.037 in, 0.040 in, 0.050 in |
| Handle Material | Plastic |
| Handle Color | Blue/Black |
| Set Includes | Vinyl Roll |
| Shank Type | Round |
| Tip Type | Cabinet |
| Shank Finish | Chrome |
| Weight | 1.16 LB |
| EAN or UPC | 781412666182 |

