- Phillips® Screwdriver Sets
- 6 Pieces
- Tips Range From #0 to #4
| No. of Pieces | 6 |
| Tip Size Symbol | #1, #2, #3, #4 |
| Handle Material | Plastic |
| Set Includes | Vinyl Roll |
| Shank Type | Round |
| Shank Material | Chrome Vanadium Steel |
| Handle Color | Blue/Black |
| Shank Finish | Chrome |
| Tip Type | Phillips® |
| Inch/Metric | Inch |
| Weight | 2.16 LB |
| EAN or UPC | 781412666199 |

