- 6 Piece
- Standard & Phillips
- Dual Material Screwdriver Set
features
- Cushion grip handle for increased comfort and strength
- Full shaft heat treat provides superior strength that resists tip wear and breakage
- Nut bolsters for additional turning
includes
- #1 x 3" Phillips® screwdriver
- #2 x 4" Phillips® screwdriver
- #3 x 6" Phillips® screwdriver
- 1/4" x 4" slotted screwdriver
- 5/16" x 6" slotted screwdriver
- 3/8" x 8" slotted screwdriver
| Inch/Metric | Inch |
| Package Type | Storage Tray |
| No. of Pieces | 6 |
| Manufacturer Name | Armstrong Tools |
| Tip Type | Phillips, Standard (Square Shank) |
| Handle Type | Cushion Grip |
| Weight | 2.84 LB |
| EAN or UPC | 781412666212 |

