- 7 Pieces
- Standard
features
- Made in USA
includes
- 3/16" x 4" standard screwdriver
- 1/4" x 6" standard screwdriver
- 5/16" x 6" standard screwdriver
- 5/16" x 8" standard screwdriver
- 3/8" x 10" standard screwdriver
- 3/8" x 12" standard screwdriver
- 1/4" x 1 1/2" standard screwdriver
- Vinyl roll with 7 pockets
| Tip Type | Standard |
| No. of Pieces | 7 |
| Package Type | Vinyl Roll |
| Weight | 2.87 LB |
| EAN or UPC | 781412666267 |

