- 4 Pieces
- Phillips
features
- Domed handle for applying added pressure
- Larger-than-average handle
- Broad, shallow flutes with chamfered edges
- Full shaft, heat-treated
- Resists tip wear
- Blasted tips eliminate chrome peel
- High polished, chrome plated
- Resists corrosion
- Made in USA
includes
- Four Phillips® screwdrivers in following sizes: #0, 1/8" x 3"
- #1, 3/16" x 3"
- #2, 1/4" x 4"
- #3, 5/16" x 6"
- Vinyl roll numbers 29 through 320
compliances
- 0
| Package Type | Vinyl Roll |
| No. of Pieces | 4 |
| Tip Type | Phillips |
| Weight | 0.88 LB |
| EAN or UPC | 781412666397 |

