- 7 Piece
- Metric
- T-Handle Nut Driver Set
features
- Manufactured to industrial specifications ensuring a thin wall design with precise nut end dimensions
- Dual material grip for increased comfort and grip
includes
- 6 mm nut setter
- 5 mm nut setter
- 7 mm nut setter
- 8 mm nut setter
- 9 mm nut setter
- 10 mm nut setter
- 11 mm nut setter
| Manufacturer Name | Armstrong Tools |
| No. of Pieces | 7 |
| Package Type | Tray |
| Inch/Metric | Metric |
| Weight | 2.645 LB |
| EAN or UPC | 781412667479 |

