- 5/16" 6 Point Opening
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 6.62 in |
| Handle Length | 6.62 in |
| Handle Size | 1.00 X 3.60 |
| Head Width | 0.49 in |
| Shank Length | 3 in |
| Shank Type | Round |
| Inch/Metric | Inch |
| Shank Finish | Chrome |
| Length | 6.620 in |
| Drive End | 0.49 in |
| Opening Size | 5/16 in |
| Opening Type | Hex |
| Handle Color | Amber |
| Shaft Length | 3 in |
| Handle Material | Plastic |
| Bolt Clearance | 0.196 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412668100 |
| NSN Number | 5120-01-367-3274 |

