- 11/32" 6 Point Opening
| Shank Type | Round |
| Shank Finish | Chrome |
| Handle Color | Green |
| Shank Material | Chrome Vanadium Steel |
| Shaft Length | 3 in |
| Handle Size | 1.00 X 3.60 |
| Shank Length | 3 in |
| Length | 6.620 in |
| Head Width | 0.531 in |
| Overall Length | 6.62 in |
| Drive End | 0.531 in |
| Bolt Clearance | 0.203 in |
| Inch/Metric | Inch |
| Opening Type | Hex |
| Handle Length | 3.6 in |
| Handle Material | Plastic |
| Opening Size | 11/32 in |
| Weight | 0.15 LB |
| EAN or UPC | 781412668117 |
| NSN Number | 5120-01-367-3275 |

