- 7/16" 6 Point Opening
| Handle Size | 1.06 X 4.00 |
| Shaft Length | 3 in |
| Inch/Metric | Inch |
| Shank Type | Round |
| Overall Length | 7 in |
| Opening Size | 7/16 in |
| Shank Length | 3 in |
| Bolt Clearance | 0.272 in |
| Shank Material | Chrome Vanadium Steel |
| Handle Color | Brown |
| Head Width | 0.648 in |
| Drive End | 0.648 in |
| Length | 7 in |
| Handle Material | Plastic |
| Handle Length | 4 in |
| Opening Type | Hex |
| Shank Finish | Chrome |
| Weight | 0.185 LB |
| EAN or UPC | 781412668148 |
| NSN Number | 5120-01-367-3277 |

