- 1/2" 6 Point Opening
| Opening Type | Hex |
| Drive End | 0.718 in |
| Handle Material | Plastic |
| Inch/Metric | Inch |
| Bolt Clearance | 0.333 in |
| Shaft Length | 3 in |
| Head Width | 0.718 in |
| Opening Size | 1/2 in |
| Shank Length | 3 in |
| Shank Type | Round |
| Handle Color | Red |
| Handle Size | 1.06 X 4.00 |
| Shank Finish | Chrome |
| Handle Length | 4 in |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 7 in |
| Length | 7 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412668162 |
| NSN Number | 5120-01-367-3278 |

