- 9/16" 6 Point Opening
| Opening Size | 9/16 in |
| Length | 8 1/2 in |
| Shank Type | Round |
| Handle Size | 7/8 X 3 |
| Handle Material | Plastic |
| Head Width | 0.806 in |
| Shaft Length | 4 in |
| Handle Length | 4 1/2 in |
| Inch/Metric | Inch |
| Drive End | 0.806 in |
| Overall Length | 8.5 in |
| Shank Finish | Chrome |
| Shank Length | 4 in |
| Handle Color | Red |
| Bolt Clearance | 0.397 in |
| Opening Type | Hex |
| Shank Material | Chrome Vanadium Steel |
| Weight | 0.22 LB |
| EAN or UPC | 781412668186 |
| NSN Number | 5120-00-294-9514, 5120-01-367-3258 |

