- 5/8" 6 Point Opening
| Length | 8 1/2 in |
| Shank Material | Chrome Vanadium Steel |
| Opening Size | 5/8 in |
| Shank Type | Round |
| Shaft Length | 4 in |
| Handle Material | Plastic |
| Inch/Metric | Inch |
| Handle Length | 4 1/2 in |
| Bolt Clearance | 0.453 in |
| Shank Length | 4 in |
| Overall Length | 8.5 in |
| Handle Color | Red |
| Opening Type | Hex |
| Head Width | 0.89 in |
| Shank Finish | Chrome |
| Drive End | 0.89 in |
| Handle Size | 7/8 X 3 |
| Weight | 0.24 LB |
| EAN or UPC | 781412668209 |
| NSN Number | 5120-00-542-4571, 5120-01-367-3259 |

