- 4mm 6 Point Opening
| Bolt Clearance | 4 mm |
| Inch/Metric | Metric |
| Handle Size | 25 X 91 |
| Length | 167.000 mm |
| Drive End | 8 mm |
| Shaft Length | 76 mm |
| Weight | 0.12 LB |
| EAN or UPC | 781412668292 |
| NSN Number | 5120-01-335-1020, 5120-01-428-8397 |
| Bolt Clearance | 4 mm |
| Inch/Metric | Metric |
| Handle Size | 25 X 91 |
| Length | 167.000 mm |
| Drive End | 8 mm |
| Shaft Length | 76 mm |
| Weight | 0.12 LB |
| EAN or UPC | 781412668292 |
| NSN Number | 5120-01-335-1020, 5120-01-428-8397 |