- 5.5mm 6 Point Opening
features
- Made in USA
| Material | Chrome-Vanadium |
| Opening Size | 5.500 mm |
| Inch/Metric | Metric |
| Finish | Chrome |
| Shank Diameter | 10 mm |
| Shank Length | 76 mm |
| Handle Size | 25 X 91 |
| Length | 167.000 mm |
| Opening Type | Hex |
| Bolt Clearance | 4 mm |
| Shank Type | Round |
| Shaft Length | 76 mm |
| Head Width | 10 mm |
| Drive End | 10 mm |
| Overall Length | 167 mm |
| Weight | 0.125 LB |
| EAN or UPC | 781412668322 |
| NSN Number | 5120-01-367-3261 |

