- 6mm 6 Point Opening
features
- Made in USA
| Inch/Metric | Metric |
| Handle Size | 25 X 91 |
| Shaft Length | 76 mm |
| Length | 167.000 mm |
| Drive End | 11 mm |
| Bolt Clearance | 5 mm |
| Weight | 0.12 LB |
| EAN or UPC | 781412668339 |
| NSN Number | 5120-01-367-3262 |
| Inch/Metric | Metric |
| Handle Size | 25 X 91 |
| Shaft Length | 76 mm |
| Length | 167.000 mm |
| Drive End | 11 mm |
| Bolt Clearance | 5 mm |
| Weight | 0.12 LB |
| EAN or UPC | 781412668339 |
| NSN Number | 5120-01-367-3262 |