- 8mm 6 Point Opening
| Opening Type | Hex |
| Length | 167.000 mm |
| Opening Size | 8 mm |
| Material | Chrome-Vanadium |
| Handle Size | 25 X 91 |
| Shaft Length | 76 mm |
| Inch/Metric | Metric |
| Shank Type | Round |
| Finish | Chrome |
| Bolt Clearance | 5 mm |
| Shank Length | 76 mm |
| Drive End | 13 mm |
| Head Width | 13 mm |
| Shank Diameter | 13 mm |
| Overall Length | 167 mm |
| Weight | 0.14 LB |
| EAN or UPC | 781412668353 |
| NSN Number | 5120-01-367-3264 |

