- 10mm 6 Point Opening
features
- Made in USA
| Drive End | 15 mm |
| Shaft Length | 76 mm |
| Opening Type | Hex |
| Material | Chrome-Vanadium |
| Handle Size | 26 X 101 |
| Shank Diameter | 15 mm |
| Opening Size | 10 mm |
| Length | 177.000 mm |
| Bolt Clearance | 7 mm |
| Shank Length | 76 mm |
| Shank Type | Round |
| Overall Length | 177 mm |
| Head Width | 15 mm |
| Inch/Metric | Metric |
| Finish | Chrome |
| Weight | 0.16 LB |
| EAN or UPC | 781412668377 |
| NSN Number | 5120-01-367-3266 |

