- 11mm 6 Point Opening
| Inch/Metric | Metric |
| Shaft Length | 76 mm |
| Bolt Clearance | 7 mm |
| Drive End | 17 mm |
| Handle Size | 26 X 101 |
| Length | 177.000 mm |
| Weight | 0.18 LB |
| EAN or UPC | 781412668384 |
| NSN Number | 5120-01-367-3267 |
| Inch/Metric | Metric |
| Shaft Length | 76 mm |
| Bolt Clearance | 7 mm |
| Drive End | 17 mm |
| Handle Size | 26 X 101 |
| Length | 177.000 mm |
| Weight | 0.18 LB |
| EAN or UPC | 781412668384 |
| NSN Number | 5120-01-367-3267 |