- 12mm 6 Point Opening
| Handle Size | 26 X 101 |
| Shaft Length | 76 mm |
| Bolt Clearance | 7 mm |
| Inch/Metric | Metric |
| Drive End | 17 mm |
| Length | 177.000 mm |
| Weight | 0.18 LB |
| EAN or UPC | 781412668391 |
| NSN Number | 5120-01-367-3268 |
| Handle Size | 26 X 101 |
| Shaft Length | 76 mm |
| Bolt Clearance | 7 mm |
| Inch/Metric | Metric |
| Drive End | 17 mm |
| Length | 177.000 mm |
| Weight | 0.18 LB |
| EAN or UPC | 781412668391 |
| NSN Number | 5120-01-367-3268 |