- 13mm 6 Point Opening
| Bolt Clearance | 8 mm |
| Handle Size | 26 X 101 |
| Drive End | 18 mm |
| Inch/Metric | Metric |
| Shaft Length | 76 mm |
| Length | 177.000 mm |
| Weight | 0.27 LB |
| EAN or UPC | 781412668407 |
| NSN Number | 5120-01-367-3269 |
| Bolt Clearance | 8 mm |
| Handle Size | 26 X 101 |
| Drive End | 18 mm |
| Inch/Metric | Metric |
| Shaft Length | 76 mm |
| Length | 177.000 mm |
| Weight | 0.27 LB |
| EAN or UPC | 781412668407 |
| NSN Number | 5120-01-367-3269 |