- 7 Pieces
- Nut Driver Set
| Inch/Metric | Inch |
| Handle Material | Plastic |
| Package Type | Vinyl Roll |
| Opening Type | Hex |
| Set Includes | 66-816, 1/2" Shank, 66-814, 7/16" Shank, 66-812, 3/8" Shank, 66-811, 11/32" Shank, 66-810, 5/16" Shank, 66-809, 9/32" Shank, 66-808, 1/4" Shank |
| No. of Pieces | 7 |
| Opening Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Weight | 1.55 LB |
| EAN or UPC | 781412668438 |
| NSN Number | 5120-01-428-8142, 5120-01-428-8151, 5120-01-428-8154, 5120-01-428-8197 |

