- 11 Pieces
- Nut Driver Set
features
- Fully color coded SAE handles (handle and end) for easy size identification
includes
- 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" and 5/8" nutdrivers
- Vinyl roll with 11 pockets
| Set Includes | 66-816, 1/2" Shank, 66-814, 7/16" Shank, 66-812, 3/8" Shank, 66-811, 11/32" Shank, 66-810, 5/16" Shank, 66-808, 1/4" Shank, 66-820, 5/8" Shank, 66-818, 9/16" Shank, 66-809, 9/23" Shank, 66-807, 7/32" Shank, 66-806, 3/16" Shank |
| Package Type | Vinyl Roll |
| Handle Material | Plastic |
| Inch/Metric | Inch |
| No. of Pieces | 11 |
| Opening Type | Hex |
| Opening Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in |
| Weight | 2.31 LB |
| EAN or UPC | 781412668452 |
| NSN Number | 5120-01-428-8146 |

