- Nut Driver Set
- Hollow Shaft
- Metric
- 7 Piece
| No. of Pieces | 7 |
| Shank Type | Hollow |
| Inch/Metric | Metric |
| Handle Color | Black |
| Package Type | Vinyl Roll |
| Weight | 1.4 LB |
| EAN or UPC | 781412668476 |
| No. of Pieces | 7 |
| Shank Type | Hollow |
| Inch/Metric | Metric |
| Handle Color | Black |
| Package Type | Vinyl Roll |
| Weight | 1.4 LB |
| EAN or UPC | 781412668476 |