- 11 Pieces
- Metric Nut Driver Set
features
- Made in USA
| Package Type | Vinyl Roll |
| Handle Material | Plastic |
| Opening Size | 4 mm, 5 mm, 5.500 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
| Opening Type | Hex |
| Inch/Metric | Metric |
| Set Includes | 66-840, 13mm Shank, 66-839, 12mm Shank, 66-838, 11mm Shank, 66-837, 10mm Shank, 66-836, 9mm Shank, 66-835, 8mm Shank, 66-834, 7mm Shank, 66-833, 6mm Shank, 66-832, 5.5mm Shank, 66-831, 5mm Shank, 66-829, 4mm Shank |
| No. of Pieces | 11 |
| Weight | 1.98 LB |
| EAN or UPC | 781412668483 |
| NSN Number | 5120-01-428-8280, 5120-01-428-8358 |

