- 5" Long
- Slotted Screw Starter
applications
- Can be used on a wide range of screw sizes
features
- Blade and bit grip screw head with 15 lb pull
- Release automatically and reset as screw is tightened
- Magnet on handle makes tool a retriever when screws fall into inaccessible places
| Shank Material | Chrome Vanadium Steel |
| Shank Finish | Chrome |
| Tip Finish | Hardened |
| Handle Material | Steel |
| Tip Type | Slotted |
| Shank Type | Round |
| Overall Length | 5 in |
| Weight | 0.04 LB |
| EAN or UPC | 781412669244 |
| NSN Number | 5120-00-278-0326 |

