- 9" Long
- Slotted Screw Starter
applications
- Can be used on a wide range of screw sizes
features
- Blade and bit grip screw head with 15 lb pull
- Release automatically and reset as screw is tightened
- Magnet on handle makes tool a retriever when screws fall into inaccessible places
| Length | 9 in |
| Fastener Type | Slotted Screw |
| Weight | 0.06 LB |
| EAN or UPC | 781412669275 |
| NSN Number | 5120-00-278-0327 |

