- 5" Long
- Phillips Screw Starter
features
- Blade and bit grip screw head with 15 lb pull
- Release automatically and reset as screw is tightened
- Magnet on handle makes tool a retriever when screws fall into inaccessible places
- Can be used on a wide range of screw sizes
| Overall Length | 5 in |
| Tip Type | Phillips® |
| Weight | 0.05 LB |
| EAN or UPC | 781412669336 |
| NSN Number | 5120-01-437-1745, 5120-01-437-2215 |

