- 9" Long
- Phillips Screw Starter
features
- Can be used on a wide range of screw sizes
- Magnet on handle makes tool a retriever when screws fall into inaccessible places
- Blade and bit grip screw head with 15 lb pull
- Release automatically and reset as screw is tightened
| Fastener Type | Phillips Screw |
| Length | 9 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412669367 |

