- Slotted Screw
- Phillips Screw
- Hex Nut
- Screw Starter Set
description
- Choose from either slotted or Phillips® head screw starters. Blades and bits grip the screw head with 15 lb pull, and release automatically and reset as screw is tightened.A magnet on the handle makes this tool a handy retriever when screws fall into inaccessible places. Can be used on a wide range of screw sizes.
features
- Made in USA
| Set Includes | 66-924 For Slotted Screws, 66-933 For Phillips Screws, 66-943 For Hex Nuts |
| Fastener Type | Slotted Screw, Phillip Screw, Hex Nut |
| No. of Pieces | 3 |
| Length | 5 in |
| Weight | 0.38 LB |
| EAN or UPC | 781412669626 |

