- 6.438" Overall Length
- 1" Jaw Length
- Lineman's Pliers
| Jaw Width | 0.938 in |
| Overall Length | 6.438 in |
| Jaw Thickness | 0.438 in |
| Jaw Length | 1 in |
| Grip | Cushioned |
| Plier Type | Lineman's |
| Weight | 0.49 LB |
| EAN or UPC | 781412670639 |
| NSN Number | 5120-00-239-8254 |
| Jaw Width | 0.938 in |
| Overall Length | 6.438 in |
| Jaw Thickness | 0.438 in |
| Jaw Length | 1 in |
| Grip | Cushioned |
| Plier Type | Lineman's |
| Weight | 0.49 LB |
| EAN or UPC | 781412670639 |
| NSN Number | 5120-00-239-8254 |