- 7 3/8" Overall Length
- 1 1/4" Jaw Length
- Lineman's Pliers
features
- Made in USA
compliances
- 0
| Plier Type | Lineman's |
| Grip | Cushioned |
| Jaw Length | 1 1/4 in |
| Overall Length | 7.375 in |
| Jaw Width | 1 in |
| Jaw Thickness | 1/2 in |
| Weight | 0.64 LB |
| EAN or UPC | 781412670653 |
| Plier Type | Lineman's |
| Grip | Cushioned |
| Jaw Length | 1 1/4 in |
| Overall Length | 7.375 in |
| Jaw Width | 1 in |
| Jaw Thickness | 1/2 in |
| Weight | 0.64 LB |
| EAN or UPC | 781412670653 |