- 8 3/8" Overall Length
- 1.313" Jaw Length
- Lineman's Pliers
features
- Made in USA
compliances
- 0
| Overall Length | 8.375 in |
| Grip | Cushioned |
| Jaw Length | 1.313 in |
| Jaw Thickness | 0.563 in |
| Plier Type | Lineman's |
| Jaw Width | 1 in |
| Weight | 0.875 LB |
| EAN or UPC | 781412670677 |
| Overall Length | 8.375 in |
| Grip | Cushioned |
| Jaw Length | 1.313 in |
| Jaw Thickness | 0.563 in |
| Plier Type | Lineman's |
| Jaw Width | 1 in |
| Weight | 0.875 LB |
| EAN or UPC | 781412670677 |