- 9 1/2" Overall Length
- 1 1/2" Jaw Length
- Lineman's Pliers
features
- Made in USA
compliances
- 0
| Jaw Length | 1 1/2 in |
| Jaw Width | 1 1/4 in |
| Plier Type | Lineman's |
| Jaw Thickness | 0.563 in |
| Overall Length | 9.5 in |
| Grip | Cushioned |
| Weight | 1.085 LB |
| EAN or UPC | 781412670691 |
| NSN Number | 5120-01-066-8398 |

