- Long Reach High-Leverage Diagonal Cutting Pliers
- 11 1/8" Long
- 1" Jaw Length
features
- Extra long handle provides high leverage cutting capabilities with less effort
- Extra wide handle provides more comfort and reduces hand fatigue
- 30° angled head provides access to hard to reach areas
| Jaw Width | 1.156 in |
| Jaw Length | 1 in |
| Grip | Rubber |
| Length | 11 1/8 in |
| Jaw Thickness | 0.468 in |
| Weight | 1.02 LB |
| EAN or UPC | 781412671018 |

