- 7 1/8" Overall Length
- 3/4" Jaw Length
- Heavy Duty
- Diagonal Cutting Pliers
| Plier Type | Heavy Duty, Diagonal Cutting |
| Overall Length | 7.125 in |
| Grip | Cushioned |
| Jaw Length | 3/4 in |
| Jaw Width | 1 1/8 in |
| Jaw Thickness | 0.438 in |
| Weight | 0.51 LB |
| EAN or UPC | 781412671094 |
| NSN Number | 5110-01-430-3077 |

