- 8" Overall Length
- 7/8" Jaw Length
- Heavy Duty
- Diagonal Cutting Pliers
features
- Made in USA
compliances
- 0
| Overall Length | 8 in |
| Jaw Width | 1 1/8 in |
| Jaw Length | 7/8 in |
| Grip | Cushioned |
| Plier Type | Heavy Duty, Diagonal Cutting |
| Jaw Thickness | 1/2 in |
| Weight | 0.6 LB |
| EAN or UPC | 781412671131 |
| NSN Number | 5110-01-367-3878 |

