- 4 1/4" Overall Length
- 0.563" Jaw Length
- Diagonal Cutting Pliers
| Jaw Length | 0.563 in |
| Overall Length | 4.25 in |
| Jaw Width | 0.438 in |
| Grip | Cushioned |
| Jaw Thickness | 1/4 in |
| Plier Type | Diagonal Cutting |
| Weight | 0.115 LB |
| EAN or UPC | 781412671551 |
| NSN Number | 5110-00-935-0890 |

