- 6 3/8" Overall Length
- 7/8" Jaw Length
- Diagonal Cutting Pliers
features
- Made in USA
compliances
- 0
| Overall Length | 6.375 in |
| Grip | Cushioned |
| Jaw Width | 3/4 in |
| Jaw Thickness | 3/8 in |
| Jaw Length | 7/8 in |
| Plier Type | Diagonal Cutting |
| Weight | 0.365 LB |
| EAN or UPC | 781412671612 |
| NSN Number | 5110-01-367-4649, 5110-01-367-4650 |

