- 7.438" Overall Length
- 1" Jaw Length
- Diagonal Cutting Pliers
features
- Made in USA
compliances
- 0
| Overall Length | 7.438 in |
| Jaw Thickness | 0.438 in |
| Jaw Length | 1 in |
| Plier Type | Diagonal Cutting |
| Grip | Cushioned |
| Jaw Width | 7/8 in |
| Weight | 0.56 LB |
| EAN or UPC | 781412671636 |
| NSN Number | 5110-01-429-7306 |

